4 x 1-1/4 in. Outlet x Threaded Brass Flow Meter

Part #A0628484  |  Item #7387842  |  Manufacturer Part #0628484

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FIPS

End Connection 2: Threaded

End Connections: FIPS x Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Inside Diameter: 1 in

Material: Brass

UL Listed: No