DESCRIPTION

Aquatherm 40 mm. Female Ball Valve

A0041394

Valve Size:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Material
Fusiolen® PP-R
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
T-Handle
Valve Size
1 1/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS