DESCRIPTION

Aquatherm Female 45 Degree Elbow

A01125

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Color Finish
Green
End Connection 1
Female
End Connection 2
Female
End Connections
Female
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Fusiolen® PP-R
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 6