DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems
  • Free from harmful heavy metals and toxins

Aquatherm 63 mm. Polypropylene Ball Valve

A0041498

Valve Size:

SPECIFICATIONS

Material
Plastic
Valve Size
2 in
Valve Type
Ball Valves

Starting at
$77.63
EACH
  • QUANTITY

DOCUMENTS