Aquatherm

8 - 10-3/4 x 1/2 in. Female ISO Stainless Steel Fusion Outlet Adapter

Part #A0928232  |  Manufacturer Part #0928232

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

CSA Certified: CSA B137.11

End Connection 1: Female ISO

End Connections: Female ISO

FM Approved: No

Fits Pipe Size: 8 in - 10-3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 51, NSF 14]

Outlet Size In : 0.5

UL Listed: No