DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Flange gasket should be used in addition to the included O-ring to ensure against leakage; Flange gasket not included
  • Free from harmful heavy metals and toxins
  • Valve comes with O-ring

Aquatherm 90 mm. Ball Valve European Flange

A0041602

Valve Size:

3 in

SPECIFICATIONS

Material
Plastic
Material Type
Polypropylene
NSF Specifications
NSF 14, NSF 51, NSF 61
UL Listed
Yes
Valve Size
3 in

Starting at
$443.63
EACH
  • QUANTITY

DOCUMENTS