Aquatherm blue pipe® 3-1/2 in. SDR 11 Plastic Fusion Pipe

Part #A26701246M  |  Item #7642912  |  Manufacturer Part #2670124

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: [Heating and Cooling, Industrial, Compressed Air]

CSA Certified: CSA B137.11

Collection: Aquatherm blue pipe®

Color Finish: Blue

Color Finish Category: Blues

Length: 13 ft

Material: Fusiolen® PP-R Faser-Composite

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 3-1/2 in

Type: A26701246M

UL Listed: No

Wall Thickness: 0.39 in

Waterworks PVC Pipe Type: SDR 11