Aquatherm

Blue Pipe® 19 ft. x 10 in. SDR 11 Faser Fusion Polyethylene

Part #A26701386M  |  Manufacturer Part #2670138

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • A better choice for hydronics, compressed air, and industrial applications
  • The Blue pipe is also available with UV protection for outdoor installations and faster-composite technology, which reduces linear expansion
  • Corrosion-free pipe and fittings
  • Resistant to most chemicals
  • High-heat stabilized

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Blue Pipe®

Color Finish: Blue

End Connection 1: Plain End

End Connection 2: Plain End

Length: 19 ft

Material: Fusiolen® PP-R

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 10 in

Pressure Class: SDR 11

Schedule Class: SDR 11

Type: Faser

UL Listed: Yes

Waterworks PVC Pipe Type: SDR11