Aquatherm

Blue Pipe® 8 in. Butt Weld Straight and Long Radius SDR 17.6 Polypropylene 90 Degree Elbow in Blue

Part #A2512134  |  Manufacturer Part #2512134

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • A better choice for hydronics, compressed air, and industrial applications
  • The Blue pipe is also available with UV protection for outdoor installations and faster-composite technology, which reduces linear expansion
  • Corrosion-free pipe and fittings
  • Resistant to most chemicals
  • High-heat stabilized

Specifications

ASTM Specifications: ASTM F-2389

Application: Pipe

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Blue Pipe®

Color Finish: Blue

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: [Fusiolen®, Plastic]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 17.6