DESCRIPTION

Aquatherm Female Coupling

A0111183

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Color Finish
Green
End Connection 1
Female
End Connection 2
Female
End Connections
Female
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Sizes
8 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Schedule Class
SDR 11