DESCRIPTION

Aquatherm Greenpipe® Female Fusion Outlet Adapter

A01151

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Female
End Connection 2
Female
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Material
Fusiolen® PP-R
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Size
1-1/4 in x 1/2 in
Type
Reducing