• Cart

DESCRIPTION

Aquatherm Greenpipe® Female x Male Straight and Street SDR 6 Polypropylene 90 Degree Elbow

A01123

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight, Street
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 6