DESCRIPTION

Aquatherm Greenpipe® FIP HEX Transition Coupling

A06211

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass, Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 6
Waterworks Application
Water