DESCRIPTION

Aquatherm FIP Polypropylene Tee in Green

A06250

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
Green
End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Size
1 in x 1 in x 3/4 in
Type
Reducing