• Cart

DESCRIPTION

Aquatherm FIP Reducing Polypropylene Transitional Tee

A0125010

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Color Finish
Green
End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Material
Brass, Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61