DESCRIPTION

Aquatherm FIP Straight Tee

A0625016

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1 in

    A0625016 

    $25.03
    $19.5
    Call for Pricing Call us for price $25.03 $19.5
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No