DESCRIPTION

Aquatherm Greenpipe® FIP Round Transition Coupling

A06210

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass, Plastic
Size
1/2 in x 1/2 in