Print

DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Aquatherm 3/4 in. FIP Straight Polypropylene Transitional Tee

A0125012

Manufacturer Part #: 0125012

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
FM Approved
No
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61