DESCRIPTION

Aquatherm FIP Plastic Mounted 90 Degree Elbow in Green

A0620158

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Color Finish
Green
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
FM Approved
Yes
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61