Aquatherm Greenpipe® Flanged Adapter A0115527

DESCRIPTION

Aquatherm Greenpipe® Flanged Adapter

A0115527

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Fusiolen® PP-R
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 11
Size
4 in x 4 in
Type
Straight