DESCRIPTION

Aquatherm Flanged SDR 11 Plastic Adapter for Ball Valve

A011553BV

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 6 in

    A0115531BV 

    $100.28
    $78.12
    Call for Pricing Call us for price $100.28 $78.12
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    A0115535BV 

    $269.52
    $209.96
    Call for Pricing Call us for price $269.52 $209.96
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 10 in

    A0115539BV 

    $348.4
    $271.41
    Call for Pricing Call us for price $348.4 $271.41
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 11