DESCRIPTION

Aquatherm Fusion Outlet Welding Head

A0050660

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Pipe
End Connection 2
Saddle
End Connection 3
Saddle
Fitting Size 1
8 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Size
8 in x 1/2 in x 3/4 in