1-1/2 x 1-1/4 in. NPT Reducing Stainless Steel HEX Transition Adapter

You last purchased this on
 
Aquatherm

Green Pipe® 1-1/2 x 1-1/4 in. NPT Reducing Stainless Steel HEX Transition Adapter

This product requires certification to purchase.
You last purchased this on
 
Aquatherm

Green Pipe® 1-1/2 x 1-1/4 in. NPT Reducing Stainless Steel HEX Transition Adapter

  • Fast #
  • Part #A1121117
  • Item #3627989
  • Manufacturer Part #1121117
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2389
CSA Certified:
CSA B137.11
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing
IAPMO Listed -:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 51, NSF 14
NSF Certified:
Yes
Style Name:
Green Pipe®
UL Listed:
No
Weight:
0.884