Greenpipe® 1-1/4 in. Female x Male Straight and Street SDR 6 Polypropylene 90 Degree Elbow

Part #A0112314  |  Item #3628213  |  Manufacturer Part #0112314

$4.05 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #A0112308 | Mfr. Part #0112308

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.42 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #A0112310 | Mfr. Part #0112310

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.83 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #A0112312 | Mfr. Part #0112312

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.64 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #A0112314 | Mfr. Part #0112314

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.05 /EACH

    Added to your cart. View Cart

Product Details

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11, CSA B214

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

Elbow Degree: 90

End Connection 1: Female

End Connection 2: Male

End Connections: Female x Male

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight, Street

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Schedule Class: SDR 6