Aquatherm
Greenpipe® 10 x 6 in. Butt Weld DR 7.4 Fusiolen® PP-R and Polypropylene Reducer
Part #A0111188 | Item #4242358 | Manufacturer Part #0111188
Product Details
Documents
Specifications
ASTM Specifications: ASTM F-2389
CSA Certified: CSA B137.11
Clean Bagged: No
Collection: Greenpipe®
Color Finish: Green
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
FM Approved: No
Fitting Size 1: 10 in
Fitting Size 2: 6 in
Fitting Sizes: 10 in x 6 in
Fitting Type: Reducing
Material: [Plastic, Fusiolen® PP-R]
Material Type: Polypropylene
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 51, NSF 61]
Schedule Class: SDR 7.4
-
Starting at $4.59