Greenpipe® 1/2 in. FIP HEX Transition Coupling

Part #A0621108  |  Item #4122338  |  Manufacturer Part #0621108

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Greenpipe®

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: [Brass, Plastic]

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 6