Aquatherm
Greenpipe® 12 x 10 in. Butt Weld DR 11 Fusiolen® PP-R and Polypropylene Reducer
Part #A0111195 | Item #4242368 | Manufacturer Part #0111195
Product Details
- Leak-free joints
- Resistant to hard water and aggressive chemicals
- Does not leach, corrode, or erode
- Immune to MIC
- LEEDv4 points
- Fast and easy assembly
- Sixty-year lifespan
Documents
Specifications
ASTM Specifications: ASTM F-2389
CSA Certified: CSA B137.11
Clean Bagged: No
Collection: Greenpipe®
Color Finish: Green
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
FM Approved: No
Fitting Size 1: 12 in
Fitting Size 2: 10 in
Fitting Sizes: 12 in x 10 in
Fitting Type: Reducing
Material: [Plastic, Fusiolen® PP-R]
Material Type: Polypropylene
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 51, NSF 61]
Schedule Class: SDR 11