Greenpipe® 14 x 12 in. Butt Weld DR 11 Fusiolen® PP-R and Polypropylene Reducer

Part #A0111199  |  Item #4242373  |  Manufacturer Part #0111199

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 12 in

Fitting Sizes: 14 in x 12 in

Fitting Type: Reducing

Material: [Plastic, Fusiolen® PP-R]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 11

Type: A0111199