Greenpipe® 3 x 2-1/2 in. Female x Male Reducing DR 6 Polypropylene and Fusiolen® PP-R Bushing

Part #A0111153  |  Item #3628003  |  Manufacturer Part #0111153

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Female

End Connection 2: Male

End Connections: Female x Male

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

Fitting Type: Reducing

Length: 3-21/100 in

Material: [Plastic, Fusiolen® PP-R]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 6