Aquatherm

Greenpipe® 6 in. Straight and Short Radius DR 11 Polypropylene 45 Degree Elbow in Green

Part #A112531SZ  |  Manufacturer Part #112531SZ

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: [Pressure, Hot Water, Piping]

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: [Straight, Short Radius]

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: DR 11