Aquatherm
Greenpipe® 8 x 6 in. Butt Weld DR 7.4 Fusiolen® PP-R and Polypropylene Reducer
Part #A0111184 | Item #3628142 | Manufacturer Part #0111184
Product Details
Documents
Specifications
ASTM Specifications: ASTM F-2389
CSA Certified: CSA B137.11
Clean Bagged: No
Collection: Greenpipe®
Color Finish: Green
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 6 in
Fitting Sizes: 8 in x 6 in
Fitting Type: Reducing
Material: [Plastic, Fusiolen® PP-R]
Material Type: Polypropylene
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 51, NSF 61]
Schedule Class: SDR 7.4