DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • PP-R to Metal Transition
  • Zero impact on taste and smell

Aquatherm Hexagon Transitional Coupling

A1121116

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
End Connection 1
FIP
End Connection 2
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/4 in x 1-1/4 in
Type
Straight