DESCRIPTION

Aquatherm MIP Fusion Adapter

A01283

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Green
End Connection 1
NPT
End Connection 2
MIP
End Connections
NPT x MIP
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/2 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Plastic
NSF Certified
No