DESCRIPTION

Aquatherm Greenpipe® MIP Round Transition Coupling

A06212

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Greenpipe®
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Size
3/4 in x 1/2 in