• Cart

DESCRIPTION

Aquatherm MIP Stainless Steel Isolation Round Transition Coupling

A09212

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel