DESCRIPTION

Aquatherm Over Fitting Cross

A0113712

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Green
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Size
1 in x 1 in x 1 in x 1 in
Type
Straight