DESCRIPTION

Aquatherm Green Pipe® Plastic Ball Valve

A004107

Valve Size:

SPECIFICATIONS

Collection
Green Pipe®
Color Finish
Green
FM Approved
No
IAPMO Listed
No
Length
5-31/100 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
UL Listed
No
Valve Size
6 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY