DESCRIPTION

Aquatherm Socket Weld Plastic Cap

A01141

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Clean Bagged
No
Color Finish
Green
End Connection 1
Socket Weld
End Connections
Socket Weld
FM Approved
No
Fitting Size 1
1/2 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 11
Size
1/2 in
Type
Straight