DESCRIPTION

Aquatherm Plastic Cross

A0113714

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
NSF Certified
No
Size
1-1/4 in x 1-1/4 in x 1-1/4 in x 1-1/4 in
Type
Straight