DESCRIPTION

Aquatherm Plastic Fusion Outlet

A0115231

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Green
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pipe Tubing Size
8 in