DESCRIPTION

Aquatherm Greenpipe® MIP HEX Plastic Transition Coupling

A06213

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
Color Finish
Green
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass, Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61