DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Zero impact on taste and smell

Aquatherm Female x Male Plastic Street 45 Degree Elbow

A01127

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Green
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61