DESCRIPTION

Aquatherm SDR 11 Flanged Plastic Adapter

A0115530BV

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 7.4
Size
6 in x 6 in
Type
Straight