• Cart

DESCRIPTION

Aquatherm Blue Pipe® Socket Weld x Butt Weld Straight and Short Radius SDR 11 Polypropylene 90 Degree Elbow in Blue

A20121SZ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Blue Pipe®
Color Finish
Blue
End Connection 1
Socket Weld
End Connection 2
Butt Weld
End Connections
Socket Weld x Butt Weld
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Short Radius, Straight
Material
Fusiolen®, Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 11