DESCRIPTION

Aquatherm SDR 11 Sewer and Drain Degree Elbow

A75125

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASME Specifications
ASME B16.9-2012
Clean Bagged
No
Color Finish
Blue
End Connection 1
Butt Weld
End Connection 2
Butt Weld
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 11
Size
8 in x 8 in
Type
Straight