DESCRIPTION

  • Does not leach, corrode, or erode
  • Fast and easy assembly
  • Immune to MIC
  • LEEDv4 points
  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Sixty-year lifespan

Aquatherm SDR 17.6 45 Degree Lateral Tee Wye

A211313

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Blue
End Connection 1
Fusion
End Connection 2
Fusion
End Connection 3
Fusion
End Connections
Fusion
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Fusiolen® PP-R Faser-Composite
NSF Certified
No
Schedule Class
SDR 17.6