DESCRIPTION

SDR 17.6 End Cap

A25141

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
6 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 17.6
Size
6 in
Type
Straight