DESCRIPTION

  • A better choice for hydronics, compressed air, and industrial applications
  • Corrosion-free pipe and fittings
  • High-heat stabilized
  • Resistant to most chemicals
  • The blue pipe is also available with UV protection for outdoor installations and faser-composite technology, which reduces linear expansion

Aquatherm Plain End SDR 17.6 Long Radius 45 Degree Elbow

A251253

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Color Finish
Blue
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 17.6