DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Eight bolt holes
  • Zero impact on taste and smell

Aquatherm SDR 17.6 Socket Weld x Flanged Plastic Adapter

A29155

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Clean Bagged
No
Color Finish
Green
End Connection 1
Socket Weld
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pressure Class
SDR 17.6
Schedule Class
SDR 17.6
Size
6 in x 6 in
Type
Straight