DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Free from harmful heavy metals and toxins
  • Zero impact on taste and smell

Aquatherm 19 ft. SDR 7.4 Faser Plastic Fusion Pipe

A06707346M

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Green
Length
19 ft
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Pipe Tubing Size
8 in
Schedule Class
SDR 7.4